EV 150 Wheel Barrow Capacity 125 L (LxWxH 1400 x 760 x 700 mm) Solid Rubber Tyres

Order Code: ZT3613702S

£549.99 Inc VAT (20%)


Description

EV 150 wheel barrow, capacity 125 l, LxWxH 1400 x 760 x 700 mm, solid rubber tyres. Supplied = assembled. Capacity = 125 l. Material = zinc plated. Wheel type = solid rubber. Max. load = 250 kg. Height = 700 mm. Length = 1400 mm. Width = 760 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 28 kg. Product type = wheelbarrows. Professional model with sturdy tube cross sections and robust tipping bars for real benefits in everyday use. Changing the wheel position allows the centre of gravity to be individually adjusted on some models. Ball bearing or roller bearing mounted pneumatic rubber wheels with reinforced profile guarantee smooth running. Capacity 125 litres, for multiple applications: medium capacity with flat bed body, solid frame, powder coated, reinforced feet.

See full description
Specifications for EV 150 Wheel Barrow Capacity 125 L (LxWxH 1400 x 760 x 700 mm) Solid Rubber Tyres
  • Wheel Type
    Solid Rubber Tyres
  • Material
    Zinc Plated
  • Product Type
    Wheelbarrow
  • Length
    1400mm
  • Wheel Diameter
    400mm
  • Height
    700mm
  • Wheel Width
    100mm
  • Width
    760mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome