Extension Element For Wheelbarrow, With Tool Bracket, For Self-Assembly

Order Code: ZT2704046S

£249.99 Inc VAT (20%)


Description

Extension element for wheelbarrow, with tool bracket, for self-assembly. Supplied = partially assembled. Width = 700 mm. Depth = 800 mm. Colour = silver. Material = steel, zinc plated. Height = 450 mm. Product type = accessories for outdoor cleaners. Triples the load volume. Adjustable width. Sturdy and durable construction. Extension element that can be quickly fitted to wheelbarrows to triple the load capacity, optionally with brackets for several tools with handles, adjustable to fit wheelbarrows with a width of 610 - 700 mm. Zinc plated sheet steel, quick clamps for attachment to wheelbarrow edge, does not include wheelbarrow, for self assembly.

See full description
Specifications for Extension Element For Wheelbarrow, With Tool Bracket, For Self-Assembly
  • Colour
    Silver
  • Supplied
    Partially Assembled
  • Material
    Steel, Zinc Plated
  • Product Type
    Accessories for Outdoor Cleaners
  • Width
    700mm
  • Height
    450mm
  • Depth
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome