Folding Wheelbarrow 430569

Order Code: ZT3418180S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£82.798%


Description

Lightweight, saves space and is highly portable.Ideal for light duty work, up to 50kg load capacity.includes convenient wall hanging loops.Water resistant polyester fabric pan (non-removable) .Tough, powder coated steel frame, with a 200mm dia. rubber tyred wheel.L x W x H: 1200 x 620 x 700mm, 1200 x 620 x 230mm (folded) .Weight 5.3kg.Self assembly required.

See full description
Specifications for Folding Wheelbarrow 430569
  • Load Capacity
    50kg
  • Product Type
    Folding Wheelbarrow
  • Material
    Polyester fabric
    Steel
  • Weight
    5.3kg
  • Wheel Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome