Garden Centre Trolley

Order Code: ZT5514561S

£129.99 Inc VAT (20%)


Description

Surface Finish: Zinc plated with plastic coated handle.
Material: Steel & Rubber with low maintenance solid wheels.
Overall Length: 1.21m (inc. handle)
Basket Size: 99 x 65 x 15cm (L x H x W)
Load Capacity: 80kg

See full description
Specifications for Garden Centre Trolley
  • Load Capacity
    80kg
  • Product Type
    Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome