0
1

Garden Tipping Trolley Cart

Order Code: ZT5112404S

£139.99 Inc VAT (20%)


Description

This robust garden cart is designed to transport heavy loads with ease and unloading is a breeze, because it can be tipped. Making it ideal for moving soil, mulch, stones and general waste as well as carrying garden tools and paving slabs. With the load being evenly dispersed, it is more comfortable to use than a wheelbarrow. The cart has a steel chassis that is capable of withstanding loads of up to 200kg. The plastic tub has a large capacity of 75L and loads are simply tipped out using the quick-release mechanism. The tub is convenient to clean and the steel frame is powder-coated to make it more durable and resistant to corrosion. The large pneumatic wheels are easy to direct using the pull handle, which has a EVA foam cushioned grip for comfort.

See full description
Specifications for Garden Tipping Trolley Cart
  • Wheel Type
    Pneumatic
  • Load Capacity
    200kg
  • Material
    Steel
    Plastic
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome