Haemmerlin Polypropylene Wheelbarrow Green - 90L

Order Code: ZT5514613S

£92.99 Inc VAT (20%)


Description

Equipped with a reliable Black epoxy powder coated frame with a one piece tubular design. It has a large puncture free wheel that gives a better balance with a metal disc rim for safety and security reasons and matching colour grips.
Pan Size: 870 x 540 x 310mm
Weight: 14kg
Capacity: 90 litre
Load Weight: 120kg
Colour: Green

See full description
Specifications for Haemmerlin Polypropylene Wheelbarrow Green - 90L
  • Weight
    14kg
  • Colour
    Green
  • Material
    Polypropylene
  • Product Type
    Wheelbarrow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome