K1 Angle Iron Frame Wheelbarrow, With Puncture-Proof Tyres, Powder Coated Grey

Order Code: ZT2716169S

£749.99 Inc VAT (20%)


Description

K1 angle iron frame wheelbarrow, with puncture-proof tyres, powder coated grey. Supplied = assembled. Capacity = 90 l. Material = steel, powder coated. Colour = grey. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Weight = 25.2 kg. Product type = wheelbarrows. Puncture-proof tyres. Environmentally friendly and hardwearing powder coating.

See full description
Specifications for K1 Angle Iron Frame Wheelbarrow, With Puncture-Proof Tyres, Powder Coated Grey
  • Wheel Type
    Puncture-Proof Tyres
  • Colour
    Grey
  • Supplied
    Assembled
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Ball Bearing
  • Material
    Steel Powder Coated
  • Capacity
    90L
  • Weight
    25.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome