0
1
2
3
4
5
6
7

Plastic Tray 100ltr Wheelbarrow

Order Code: ZT4271190S

£89.99 Inc VAT (20%)


Description

Excel Heavy Duty 100L Wheelbarrow HDPE Plastic Tray
Usage: Catering to gardeners, DIY enthusiasts, and professionals alike, the Excel wheelbarrow stands as an indispensable tool for everyone. A perfect partner for Excel cement mixer range.
Quality: Crafted from high-quality HDPE, this 100-litre plastic tray exhibits exceptional durability, and it's backed by a 1-YEAR WARRANTY!
Heavy duty: The remarkably sturdy HDPE tray, virtually indestructible, boasts a non-stick, easy-to-clean nature. Its quiet load-bearing capacity suits domestic use, even with materials like bricks.
Thanks to its deep-treaded design, the tire is significantly more resistant to punctures.
Design: The complete wheelbarrow features ergonomic design for effortless usability.

Features:
Easy to push and manoeuvre, even with a full load
32mm diameter steel frame with max load of 150kg
Ideal for all site conditions
100L Tray Capacity
Rubber, comfort grip handles
Durable and lightweight
Crafted from high-quality HDPE
Ergonomic design for effortless usability
HDPE tray, virtually indestructible, boasts a non-stick, easy-to-clean nature
Quiet load-bearing capacity suits domestic use, even with materials like bricks

Comes With:
1 x Tub
1 x Base Frame
2 x Steel Arms
2 x Reinforcement Brackets
1 x Air Wheel
1 x Packet of Fixings

Product Specification:
Barcode: 5056533419142
Assembly required: Yes
Colour group: Orange
Volume: 100L
Handle type: Soft grip
Material: High-density polyethylene tray, 32mm reinforced alpha steel frame
Maximum load: 150kg

See full description
Specifications for Plastic Tray 100ltr Wheelbarrow
  • Product Type
    Wheelbarrow
  • Colour
    Orange
  • Material
    High-density polyethylene
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome