Pneumatic Tyre Wheel Barrow
0
1
2

Pneumatic Tyre Wheel Barrow

Order Code: ZT1024424XCopy

£73.99each Inc VAT (20%)
£739.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Traditional British wheelbarrow, with solid or pneumatic wheels, one piece pressed steel pan, all tubular one piece frame. Strong, durable wheelbarrow but easy to manoeuvre.
Capacity: 85 litres.
Body gauge: 0.7mm.
Hub type: plastic.
Body and frame finish: black.

See full description
Specifications for Pneumatic Tyre Wheel Barrow
  • Width
    580mm
  • Product Dimensions
    Height 560mm
    Length 1480mm
    Width 580mm
  • Length
    1480mm
  • Additional Features
    Pneumatic Tyre
  • Finish/Colour
    Black
  • Product Type
    Wheelbarrow
  • Weight Each
    11kg
  • MFR Part No.
    5013779000312
  • Duty
    Medium
  • Height
    560mm
  • Lifting Capacity/Maximum Load
    85kg
  • Wheel Type
    Pneumatic
  • Load Capacity
    85L
  • Colour
    Black