Profi-Max Plus Wheel Barrow - Aluminium - Green, Puncture Proof, Extra Wide Tyres

Order Code: ZT2681299S

£1,099.99 Inc VAT (20%)


Description

Profi-Max Plus wheel barrow, made of aluminium, 90 litres, HDPE tray, green, puncture proof, extra wide tyres. Supplied = assembled. Capacity = 90 l. Material = aluminium. Colour = green. Wheel type = puncture proof, extra wide tyres. Wheel bearing = ball bearing. Max. load = 150 kg. Weight = 14.3 kg. Product type = wheelbarrows. Practical. Versatile. Durable.

See full description
Specifications for Profi-Max Plus Wheel Barrow - Aluminium - Green, Puncture Proof, Extra Wide Tyres
  • Material
    Aluminium
  • Capacity
    90L
  • Product Type
    Wheelbarrows
  • Colour
    Green
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Weight
    14.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome