Profi-Max Plus Wheel Barrow, Steel, 90 L, HDPE Tray, Red, 4-ply Pneumatic Tyres

Order Code: ZT2681257S

£929.99 Inc VAT (20%)


Description

Profi-Max Plus wheel barrow, made of steel, 90 l, HDPE tray, red, 4-ply pneumatic tyres. Supplied = assembled. Capacity = 90 l. Material = steel, powder coated. Colour = grey, red. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 16.8 kg. Product type = wheelbarrows. Practical. Versatile. Durable.

See full description
Specifications for Profi-Max Plus Wheel Barrow, Steel, 90 L, HDPE Tray, Red, 4-ply Pneumatic Tyres
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Colour
    Grey, Red
  • Wheel Type
    4-ply Pneumatic Tyres
  • Load Capacity
    250kg
  • Wheel Bearing
    Ball Bearing
  • Capacity
    90L
  • Material
    Steel Powder Coated
  • Weight
    16.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome