Road Construction Wheelbarrow, EASY RIDER, 4-ply Pneumatic Tyres

Order Code: ZT2687214S

£509.99 Inc VAT (20%)


Description

Road construction wheelbarrow, EASY RIDER, 4-ply pneumatic tyres. Supplied = assembled. Capacity = 80 l. Material = steel, powder coated. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 18.6 kg. Product type = wheelbarrows. Extra reinforcement.

Specifications for Road Construction Wheelbarrow, EASY RIDER, 4-ply Pneumatic Tyres
  • Capacity
    80L
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Wheel Type
    4-ply Pneumatic Tyres
  • Wheel Bearing
    Ball Bearing
  • Weight
    18.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome