Road Construction Wheelbarrow, EASY RIDER, Puncture Proof, Extra Wide Tyres

Order Code: ZT2687124S

£699.99 Inc VAT (20%)


Description

Road construction wheelbarrow, EASY RIDER, puncture proof, extra wide tyres. Supplied = assembled. Capacity = 80 l. Material = steel, powder coated. Wheel type = puncture proof, extra wide tyres. Wheel bearing = ball bearing. Max. load = 150 kg. Weight = 21.6 kg. Product type = wheelbarrows. Extra reinforcement.

Specifications for Road Construction Wheelbarrow, EASY RIDER, Puncture Proof, Extra Wide Tyres
  • Capacity
    80L
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Weight
    21.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome