SV 100 Wheel Barrow, Capacity 85 L, Zinc Plated Tray

Order Code: ZT2728875S

£359.99 Inc VAT (20%)


Description

SV 100 wheel barrow, capacity 85 l, zinc plated tray. Supplied = assembled. Capacity = 85 l. Material = tubular steel, zinc plated. Wheel type = pneumatic tyres. Max. load = 150 kg. Height = 790 mm. Length = 1420 mm. Width = 630 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 16 kg. Product type = wheelbarrows. Professional model with sturdy tube cross sections and robust tipping bars for real benefits in everyday use. Changing the wheel position allows the centre of gravity to be individually adjusted on some models. Ball bearing or roller bearing mounted pneumatic rubber wheels with reinforced profile guarantee smooth running. Capacity 85 litres, sturdy tubular steel frame, zinc plated, deep drawn zinc plated tray, reinforced feet. Solid rubber wheels available on request.

See full description
Specifications for SV 100 Wheel Barrow, Capacity 85 L, Zinc Plated Tray
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Wheel Type
    Pneumatic Tyres
  • Material
    Tubular Steel, Zinc Plated
  • Capacity
    85L
  • Width
    630mm
  • Length
    1420mm
  • Wheel Width
    100mm
  • Wheel Diameter
    400mm
  • Weight
    16kg
  • Height
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome