Tipping Wheel Barrow, Capacity 450 L, Powder Coated

Order Code: ZT2728963S

£1,099.99 Inc VAT (20%)


Description

Tipping wheel barrow, capacity 450 l, powder coated. Supplied = assembled. Capacity = 450 l. Material = tubular steel, powder coated. Colour = patina green RAL 6000. Wheel type = pneumatic tyres. Max. load = 500 kg. Height = 850 mm. Length = 2070 mm. Width = 790 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 60 kg. Feature = folding. Product type = wheelbarrows. Trays made of sheet steel. Frame made of sturdy tubular steel, reinforced feet. Generally with pneumatic rubber tyres with reinforced profile, 4 PR. Completely powder coated. Tipping function: spring mechanism. The practical tipping mechanism sets the tray upright in no time at all, allowing the load to slid out. This makes the work noticeably easier and eases the load on your back. Tipping wheel barrows are ideal for routine daily tasks, with frequent users in particularly profiting from the models with a spring mechanism which is compliant with the accident prevention regulations issued by trade associations. Top quality workmanship and high quality components provide the best guarantee for innumerable tipping processes with a high load bearing capacity. Capacity 450 litres, large capacity wheel barrow with convenient tipping function. Wheeled base, feet and tray with multiple reinforcements.

See full description
Specifications for Tipping Wheel Barrow, Capacity 450 L, Powder Coated
  • Load Capacity
    500kg
  • Wheel Type
    Pneumatic Tyres
  • Colour
    Traffic White
  • Supplied
    Assembled
  • Product Type
    Wheelbarrows
  • Capacity
    450L
  • Material
    Tubular Steel, Powder Coated
  • Height
    850mm
  • Wheel Diameter
    400mm
  • Wheel Width
    100mm
  • Length
    2070mm
  • Weight
    60kg
  • Features
    Folding
  • Width
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome