Tool Wheelbarrow, Folding, Lockable, Puncture Proof Tyres

Order Code: ZT2716079S

£999.99 Inc VAT (20%)


Description

Tool wheelbarrow, folding, lockable, puncture proof tyres. Supplied = assembled. Material = steel, powder coated. Colour = grey. Truck model = structure with carrying handles (900x500x430 mm) Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Weight = 41.4 kg. Feature = folding. Product type = wheelbarrows. Ergonomic handles. Can be folded and stacked. Lockable. Environmentally friendly and hardwearing powder coating.

See full description
Specifications for Tool Wheelbarrow, Folding, Lockable, Puncture Proof Tyres
  • Supplied
    Assembled
  • Wheel Type
    Puncture-Proof Tyres
  • Colour
    Grey
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Ball Bearing
  • Material
    Steel Powder Coated
  • Features
    Folding
  • Weight
    41.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome