Tool Wheelbarrow, Top Part 900 X 500 X 430mm, Max. Load 250 Kg

Order Code: ZT2681474S

£899.99 Inc VAT (20%)


Description

Tool wheelbarrow, top part 900 x 500 x 430 mm, max. load 250 kg. Supplied = assembled. Capacity = 190 l. Material = steel, powder coated. Colour = grey. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Height = 900 mm. Length = 500 mm. Width = 430 mm. Weight = 40.6 kg. Product type = wheelbarrows. Lockable. Practical. Extremely stable. Toolbox made of steel.

See full description
Specifications for Tool Wheelbarrow, Top Part 900 X 500 X 430mm, Max. Load 250 Kg
  • Colour
    Grey
  • Supplied
    Assembled
  • Load Capacity
    250kg
  • Wheel Type
    4-ply Pneumatic Tyres
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Ball Bearing
  • Material
    Steel Powder Coated
  • Capacity
    190L
  • Width
    430mm
  • Weight
    40.6kg
  • Height
    900mm
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome