TORO ERGO Wheel Barrow, HDPE Tray, Green, Puncture Proof Tyres

Order Code: ZT2681375S

£1,099.99 Inc VAT (20%)


Description

TORO ERGO wheel barrow, HDPE tray, green, puncture proof tyres. Supplied = assembled. Capacity = 90 l. Material = steel, powder coated. Colour = grey, green. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Max. load = 150 kg. Weight = 25.6 kg. Product type = wheelbarrows. With foot brake. Ergonomic handles. 3 wheels - does not tip over.

See full description
Specifications for TORO ERGO Wheel Barrow, HDPE Tray, Green, Puncture Proof Tyres
  • Capacity
    90L
  • Material
    Steel, Powder Coated
  • Product Type
    Wheelbarrows
  • Colour
    Grey, Green
  • Supplied
    Assembled
  • Wheel Type
    Puncture-Proof Tyres
  • Load Capacity
    150kg
  • Wheel Bearing
    Ball Bearing
  • Weight
    25.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome