Transport Tray, Pneumatic Rubber Wheels, 200 X 50mm, Tray, Plastic

Order Code: ZT2729111S

£399.99 Inc VAT (20%)


Description

Transport tray, pneumatic rubber wheels, 200 x 50 mm, tray, plastic. Supplied = assembled. Capacity = 90 l. Material = plastic. Colour = patina green RAL 6000. Wheel type = pneumatic tyres. Wheel bearing = roller bearing. Max. load = 150 kg. Wheel width = 50 mm. Wheel diameter = 200 mm. Weight = 10 kg. Product type = wheelbarrows. The transport tray solves transport tasks for which a low loading height is important. Holds a 90 litre load.

See full description
Specifications for Transport Tray, Pneumatic Rubber Wheels, 200 X 50mm, Tray, Plastic
  • Wheel Type
    Pneumatic Tyres
  • Supplied
    Assembled
  • Colour
    Charcoal
  • Load Capacity
    150kg
  • Product Type
    Wheelbarrows
  • Wheel Bearing
    Roller Bearing
  • Material
    Plastic
  • Capacity
    90L
  • Weight
    10kg
  • Wheel Diameter
    200mm
  • Wheel Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome