Two Wheeler Barrow 350L Tray Plastic

Order Code: ZT2729004S

£1,029.99 Inc VAT (20%)


Description

Two wheeler bulk barrow, capacity 350 l, tray, plastic. Supplied = assembled. Capacity = 350 l. Material = tubular steel, zinc plated, plastic. Wheel type = pneumatic tyres. Wheel bearing = roller bearing. Max. load = 300 kg. Height = 955 mm. Length = 1670 mm. Width = 770 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 41.5 kg. Product type = wheelbarrows. Tipping wheel barrows with plastic tray. Large volume tray made of robust shock, scratch and frost resistant plastic. Wheeled base, front edge, base plate and feet reinforced, powder coated. Roller bearing mounted pneumatic rubber wheels, 4 PR. High load bearing capacity, large volume. Easy to clean and exceptionally hygienic, high quality plastic has a lot going for it: the practical tilting mechanism pivots the tray upright to unload it, while pulling lightly on the mechanism returns the tray to a horizontal position. Capacity 350 litres, hardwearing, compact in form: sturdy tray with a tipping function, manoeuvrable powder coated tubular steel frame.

See full description
Specifications for Two Wheeler Barrow 350L Tray Plastic
  • Product Type
    Wheelbarrows
  • Wheel Type
    Pneumatic Tyres
  • Load Capacity
    300kg
  • Wheel Bearing
    Roller Bearing
  • Supplied
    Assembled
  • Material
    Tubular Steel, Zinc Plated, Plastic
  • Capacity
    350L
  • Wheel Diameter
    400mm
  • Wheel Width
    100mm
  • Length
    1670mm
  • Weight
    41.5kg
  • Height
    955mm
  • Width
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome