Two Wheeler Barrow, Capacity 350 L, LxWxH 1510 X 770 X 920mm

Order Code: ZT2729039S

£699.99 Inc VAT (20%)


Description

Two wheeler barrow, capacity 350 l, LxWxH 1510 x 770 x 920 mm. Supplied = assembled. Capacity = 350 l. Material = tubular steel, powder coated. Colour = patina green RAL 6000. Wheel type = pneumatic tyres. Max. load = 300 kg. Height = 920 mm. Length = 1510 mm. Width = 770 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 31.5 kg. Product type = wheelbarrows. Body material: plastic, frame: powder coated tubular steel. Pneumatic rubber tyres with reinforced caps, 4 PR, as standard. These barrows with a capacity up to 600 litres and a 500 kg load are real transport wizards. Even heavy weights are easy to move due to a balanced load distribution and roller bearing mounted wheels. Emptied by simply tipping and placing upright. Capacity 350 litres, compact and robust tray with a large capacity, powder coated tubular steel frame. Rounded runners make emptying easy.

See full description
Specifications for Two Wheeler Barrow, Capacity 350 L, LxWxH 1510 X 770 X 920mm
  • Product Type
    Wheelbarrows
  • Load Capacity
    300kg
  • Wheel Type
    Pneumatic Tyres
  • Colour
    Patina Green
  • Supplied
    Assembled
  • Capacity
    350L
  • Material
    Tubular Steel, Powder Coated
  • Length
    1510mm
  • Wheel Diameter
    400mm
  • Weight
    31.5kg
  • Width
    770mm
  • Height
    920mm
  • Wheel Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome