Two Wheeler Barrow, Capacity 600 L, Tray, Plastic

Order Code: ZT2729104S

£929.99 Inc VAT (20%)


Description

Two wheeler barrow, capacity 600 l, tray, plastic. Supplied = assembled. Capacity = 600 l. Material = tubular steel, powder coated. Colour = patina green RAL 6000. Wheel type = pneumatic tyres. Max. load = 300 kg. Height = 950 mm. Length = 2100 mm. Width = 825 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 42 kg. Product type = wheelbarrows. Tray material plastic. Pneumatic rubber tyres with reinforced profile, 4 PR, as standard. Farmyard barrows with a capacity up to 600 litres and a 500 kg load are real transport wizards. Even heavy weights are easy to move due to a balanced load distribution and roller bearing mounted wheels. Emptied by simply tipping and placing upright. Capacity 600 litres, extremely large volume two wheeler barrow, tray reinforced with tubular bars, sturdy tubular steel frame, powder coated.

See full description
Specifications for Two Wheeler Barrow, Capacity 600 L, Tray, Plastic
  • Wheel Type
    Pneumatic Tyres
  • Load Capacity
    300kg
  • Product Type
    Wheelbarrows
  • Colour
    Patina Green
  • Supplied
    Assembled
  • Material
    Tubular Steel, Powder Coated
  • Capacity
    600L
  • Width
    825mm
  • Length
    2100mm
  • Wheel Width
    100mm
  • Wheel Diameter
    400mm
  • Height
    950mm
  • Weight
    42kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome