V 215-2 Wheel Barrow Capacity 175 L Low (LxWxH 1500 x 850 x 650 mm) Pneumatic Rubber Tyres

Order Code: ZT3613667S

£799.99 Inc VAT (20%)


Description

V 215-2 wheel barrow, capacity 175 l, low, LxWxH 1500 x 850 x 650 mm, pneumatic rubber tyres. Supplied = assembled. Capacity = 175 l. Material = hot dip galvanised. Wheel type = pneumatic tyres. Wheel bearing = roller bearing. Max. load = 350 kg. Height = 650 mm. Length = 1500 mm. Width = 850 mm. Wheel width = 100 mm. Wheel diameter = 400 mm. Weight = 35 kg. Product type = wheelbarrows. Professional model with sturdy tube cross sections and robust tipping bars for real benefits in everyday use. Changing the wheel position allows the centre of gravity to be individually adjusted on some models. Pneumatic rubber wheels with reinforced profile guarantee smooth running properties. Capacity 175 litres, easy to load, fits under edges where others get stuck: hot, tipping runners at front, alternative draw bar instead of handles.

See full description
Specifications for V 215-2 Wheel Barrow Capacity 175 L Low (LxWxH 1500 x 850 x 650 mm) Pneumatic Rubber Tyres
  • Product Type
    Wheel Barrow
  • Material
    Hot Dip Galvanised
  • Weight
    35kg
  • Length
    1500mm
  • Width
    850mm
  • Wheel Diameter
    400mm
  • Height
    650mm
  • Wheel Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome