Wheel Barrow, LxWxH 2050 X 770 X 850mm, Solid Rubber Tyres

Order Code: ZT2729063S

£1,029.99 Inc VAT (20%)


Description

Wheel barrow, LxWxH 2050 x 770 x 850 mm, solid rubber tyres. Supplied = assembled. Wheel type = solid rubber. Height = 850 mm. Length = 2050 mm. Width = 770 mm. Weight = 63 kg. Product type = wheelbarrows.

Specifications for Wheel Barrow, LxWxH 2050 X 770 X 850mm, Solid Rubber Tyres
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Wheel Type
    Solid Rubber Tyres
  • Weight
    63kg
  • Width
    770mm
  • Length
    2050mm
  • Height
    850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome