Wheel Barrow, NOKA 350, Puncture Proof Tyres

Order Code: ZT2681504S

£1,299.99 Inc VAT (20%)


Description

Wheel barrow, NOKA 350, puncture proof tyres. Supplied = assembled. Capacity = 350 l. Material = steel, powder coated. Colour = grey, green. Wheel type = puncture-proof tyres. Wheel bearing = ball bearing. Max. load = 250 kg. Weight = 33 kg. Product type = wheelbarrows. 2 wheels prevent tipping. Large tray. Highly versatile. Easy to handle. Lightweight and robust - HDPE tray.

See full description
Specifications for Wheel Barrow, NOKA 350, Puncture Proof Tyres
  • Material
    Steel, Powder Coated
  • Capacity
    350L
  • Product Type
    Wheelbarrows
  • Colour
    Grey, Green
  • Wheel Type
    Puncture-Proof Tyres
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Wheel Bearing
    Ball Bearing
  • Weight
    33kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome