Wheelbarrow 100L Heavy Duty

Order Code: ZT2622294S

£109.99 Inc VAT (20%)


Description

• Heavy-duty wheelbarrow ideal for construction as well as general domestic use.
• Our wheelbarrows use air filled pneumatic tyres, perfect for absorbing impact and are ideal for use on uneven surfaces and rough terrain.
• Constructed with strong tubular steel frame and rubber gripped handles.
• Wheel Size: Ø390mm.
• Overall dimensions (W x D x H): 620 x 1580 x 730mm.
• Model No. WBR01

See full description
Specifications for Wheelbarrow 100L Heavy Duty
  • MFR Part No.
    WBR01
  • Weight
    15.74kg
  • Capacity
    100L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome