Wheelbarrow, Platform 1500x690mm, Max. Load 400 Kg

Order Code: ZT2725518S

£799.99 Inc VAT (20%)


Description

Wheelbarrow, platform 1500x690 mm, max. load 400 kg. Supplied = assembled. Frame material = steel, powder coated. Colour = light blue RAL 5012. Loading height = 440 mm. Platform length = 1500 mm. Platform width = 690 mm. Max. load = 400 kg. Wheel type = pneumatic tyres. Wheel diameter = 400 mm. Product type = wheelbarrows. With durable tubular platform. Practical and versatile. Easy to move. For long and bulky goods. Large wheels with pneumatic tyres. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Wheelbarrow, Platform 1500x690mm, Max. Load 400 Kg
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Wheel Type
    Pneumatic Tyres
  • Load Capacity
    400kg
  • Colour
    Black Grey
  • Wheel Diameter
    400mm
  • Frame Material
    Steel Powder Coated
  • Platform Length
    1500mm
  • Loading Height
    440mm
  • Platform Width
    690mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome