Wheelbarrow With Steel Container, Capacity 100 L, Powder Coated Grey

Order Code: ZT2716152S

£399.99 Inc VAT (20%)


Description

Wheelbarrow with steel container, capacity 100 l, powder coated grey. Supplied = assembled. Capacity = 100 l. Material = steel, powder coated. Colour = grey. Wheel type = pneumatic tyres. Wheel bearing = ball bearing. Weight = 18.2 kg. Product type = wheelbarrows. Ergonomic handles. Environmentally friendly and hardwearing powder coating.

See full description
Specifications for Wheelbarrow With Steel Container, Capacity 100 L, Powder Coated Grey
  • Product Type
    Wheelbarrows
  • Wheel Type
    Pneumatic Tyres
  • Supplied
    Assembled
  • Colour
    Grey
  • Wheel Bearing
    Ball Bearing
  • Material
    Steel Powder Coated
  • Capacity
    100L
  • Weight
    18.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome