009760025BLUL Rhino Glass and Window Protector - 600mm x 25m

Order Code: ZT4184077S

£12.29 Inc VAT (20%)


Description

Ultratape 009760025BLUL Rhino Glass and Window Protector 600mm x 25m
The Ultratape 009760025BLUL is a blue tinted and is 600mm wide by 25 metres in length. When rendering and painting, this tape will save you time and money in clean up. Easy to use and remove. For use internally and externally, it resists UV and will remove without residue. It has a blue tint for recognition. Glass and Window Protector Film is a low tack adhesive film made from a tough polythene. It is designed to protect glass and windows during decoration and renovation projects.

Features:
Protection against decorating spills
Protection from plaster and scratches
Quick and simple to apply and remove
Specification:
Part Number: 009760025BLUL
Size: 600mm x 25 metres

See full description
Specifications for 009760025BLUL Rhino Glass and Window Protector - 600mm x 25m
  • Material
    Polythene
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome