Fauxwood Blind 60cm White

Order Code: ZT4949800S

£34.99 Inc VAT (20%)


Description

Swish Fauxwood Blind 60cm White Faux wood blinds give the effect of real wood but are lighter, easier to install and easier to clean. They are also the best choice for rooms such as kitchens, bathrooms and other spaces where moisture may cause damage as these hardwearing PVC blinds are moisture resistant and give a wood effect without warping or cracking. Light reducing and offering privacy in a stylish way these blinds are also fitted with a child safety mechanism tested to BSEN 13120 British Standard for Blind safety. Available in 4 sizes and 2 colours � a crisp fresh white and a contemporary light grey to compliment any d�cor Packs come with all fittings and instructions.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Fauxwood Blind 60cm White
  • Material
    PVC
  • Width
    60cm
  • Colour
    White
  • Product Type
    Fauxwood Blind

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome