Reflective Graphic Film 580-72 E Red 1220 mm x 22.8 M

Order Code: ZT5137583S

£1,499.99 Inc VAT (20%)


Description

Retroreflective film
Approved according to UN ECE R 104: Type "E"
Solvent-based acrylic adhesive
Removable with some adhesive residues
The "E"-mark is properly inserted through laser technology every 15 cm and therefore only visible in 90� angle



Suggested Applications

See full description
Specifications for Reflective Graphic Film 580-72 E Red 1220 mm x 22.8 M
  • Size
    1220 mm x 22.8 M
  • Colour
    Red
  • Width
    1220mm
  • Length
    22.8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome