Reflective Graphic Film 680-72 Red 610 mm x 45.72 M

Order Code: ZT5138479S

£1,749.99 Inc VAT (20%)


Description

Retroreflective film
Similar daytime and nighttime appearance
With Controltac� adhesive
Recommended for commercial vehicles, rail & bus graphics, sign graphics, striping and can be die cut into decals and shapes for specific areas.
Up to 9-year expected performance life
Available in multiple colors
For vertical, flat, curved or corrugated surfaces, with or without rivets.

Suggested Applications

See full description
Specifications for Reflective Graphic Film 680-72 Red 610 mm x 45.72 M
  • Colour
    Red
  • Product Type
    Reflective Graphic Film
  • Width
    610mm
  • Finish
    Retroreflective
  • Size
    610 mm x 45.72 M
  • Length
    45.72m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome