Reflective Woven Fabric 8912N Silver 1270 mm x 50 M

Order Code: ZT5138907S

£1,699.99 Inc VAT (20%)


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in home laundering at 60�C
OEKO-TEX standard 100 certified
�3M� logo on the reflective surface for authentication




Suggested Applications

See full description
Specifications for Reflective Woven Fabric 8912N Silver 1270 mm x 50 M
  • Product Type
    Reflective Woven Fabric
  • Length
    50m
  • Width
    1270mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome