Super Flex Film 5m Khaki

Order Code: ZT5470504S

£69.99 Inc VAT (20%)


Description

Superflex has a mild sticky backing which makes intricate designs quick and simple to produce Ideal for multi colour transfer layering An environmentally friendly transfer material which is easy to weed, cut and apply Semi-Matt finish Suitable for Cotton, Polyester, Polycotton (Uncoated garments only) Suitable for multi colour transfer layering (excluding metallics) Transfer settings - 150°C, 10 seconds Cold peel Medium tack backing Washable up to 80°C (Up to 40°C inside out when transfer layering) Can be tumble dried Do not iron

See full description
Specifications for Super Flex Film 5m Khaki
  • Colour
    Khaki

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome