Ultra Cut Turbo Film (50cm) 5m Royal Blue

Order Code: ZT5477649S

£69.99 Inc VAT (20%)


Description

Polyurethane transfer film equipped with a special hotmelt for quick application at low temperatures Soft touch Matt surface finish Suitable for Cotton, Polyester, Pollycotton,and uncoated Nylon Suitable for multi colour transfer layering (excluding metallic and neon colours) Transfer settings - Polyester & Polycotton: 130°C,5 seconds; Cotton: 130°C,5 seconds, 150°C,4 seconds, 160°C,3 seconds; Uncoated Nylon: 150°C,5 seconds +5 Hot or cold peel Very high tack backing Washable up to 60°C (Cotton and Uncoated Nylon 40°C) Can be tumble dried Do not iron

See full description
Specifications for Ultra Cut Turbo Film (50cm) 5m Royal Blue
  • Colour
    Royal Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome