Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Analogue External Micrometers
103-135 0-1" O/S Micrometer
By Mitutoyo
Order Code:
ZT1016529X
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/analogue-external-micrometers/103-135-0-1-inch-o-s-micrometer/p/ZT1016529X
Add to quotation
Schedule an order and save 5%
View all Analogue External Micrometers
Description
Friction Thimble
Specifications
Specifications for 103-135 0-1" O/S Micrometer
System of Measurement
Imperial
Graduations
0.0001in
Measuring Range
0 - 1in
Additional Features
Baked-Enamel Finished Frame
Equipped with Ratchet Stop for Constant Measuring Force
Measuring Faces: Carbide
MFR Part No.
103-135
Weight Each
175g
Accuracy
+/-0.0001in
Includes
Certificate of inspection (0-2" range)
Key
Setting standard (from 1" upward),
Box
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome