Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Analogue External Micrometers
115-302 0-25mm Tube Micrometer
By Mitutoyo
Order Code:
ZT1016578X
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/analogue-external-micrometers/115-302-0-25mm-tube-micrometer/p/ZT1016578X
Add to quotation
Schedule an order and save 5%
View all Analogue External Micrometers
Description
Spherical Rod Type
Specifications
Specifications for 115-302 0-25mm Tube Micrometer
Weight Each
180g
Additional Features
Equipped with Ratchet Stop for Constant Measuring Force
Carbide-Tipped Anvil and Spindle
Accuracy
+/-0.003mm
Graduations
0.010mm
Includes
Key
Setting standard (from 25 mm upward)
Box
Measuring Range
0 - 25mm
System of Measurement
Metric
MFR Part No.
115-302
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome