1961M Traditional External Micrometer 0-25mm/.01mm MAW1961M

Order Code: ZT1460155S

£82.99 Inc VAT (20%)


Description

The Moore & Wright Traditional External Micrometer has a pearl chrome plated frame with insulation pads, tungsten carbide measuring faces and a tapered bow frame. The 'speeder' type ratchet, locking lever and adjusting key make this micrometer easy to use. It has a 6.5mm spindle diameter. The micrometers are manufactured to BS870, DIN 863/1, ISO 361 standards. Supplied in plastic pocket case. The 1961M Traditional External Micrometer has the following specification Micrometer Range 0-25mm. Measuring Faces Flatness 0.001mm, Parallelism 0.003mm, Accuracy 0.003mm. Resolution 0.01mm.

See full description
Specifications for 1961M Traditional External Micrometer 0-25mm/.01mm MAW1961M
  • Includes
    External
  • Graduations
    0.01mm
  • MFR Part No.
    MAW1961M
  • Type
    External
  • Micrometer Type
    External
  • Max. Measurement
    25mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome