0
1
2
3

Metric External Micrometers


£15.99 Inc VAT (20%)

See 6 Product Variants
£15.99

Description

Enamelled frame and tungsten carbide tipped anvils. Manufactured to BS 870.
Supplied in a durable plastic case.
Flatness: 0.6mm.
Parallelism: (2 + L/100) µm
(fraction rounded down).
Instrumental error: ±(1 + L/75) µm
(fraction rounded up).
L = maximum measuring length

Feature Attributes

Includes:
Plastic Case
Additional Features:
Tungsten Carbide Tipped Anvils
System of Measurement:
Metric
Graduations:
0.010 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome