MW200-01 Analogue External Micrometer 0-25mm/0.01mm

Order Code: ZT1287224P

£33.99 Inc VAT (20%)


Description

The Moore amp; Wright 200 Series MW200-01 Analogue External Micrometer has a hammertone finish frame with an insulated grip, a satin chrome scale and tungsten carbide measuring faces. It has a tapered design for easier access to difficult areas. The micrometer has a adjusting key, locking lever and a constant force ratchet for ease of use. The micrometer is manufactured to DIN 863/1 standards. Supplied in plastic case. Specification Range: 0-25mm.Resolution: 0.01mm.

See full description
Specifications for MW200-01 Analogue External Micrometer 0-25mm/0.01mm
  • MFR Part No.
    MW200-01
  • Type
    External
  • Graduations
    0.01mm
  • Micrometer Type
    External
  • Max. Measurement
    25mm
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome