Flexible Thermo-Anemometer

Order Code: ZT2621935S

£79.99 Inc VAT (20%)


Description

The AAVM-318 vane thermo-anemometer has a 35mm vane with a 480mm (16”) flexible gooseneck and measures air velocity and temperature. The design allows easy access to areas that are hard to reach. Excellent for ventilation surveys, air conditioning, heating and environmental monitoring.

1 to 30m/sec x 0.01
Measures air velocity in m/sec, ft/min, km/hr, knots or mph
Measures temperature °C or °F
25mm LCD display with backlight and function indicators
Data hold freezes displayed measurements
Min/max memory since power on
Low battery indicator
Auto power off after 15 minutes, can be user disabled
480mm (16”) flexible gooseneck adjusts easily to the shape required then remains rigid to allow easy one handed operation
Supplied with carry case and battery

See full description
Specifications for Flexible Thermo-Anemometer
  • Product Type
    Thermo-Anemometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome