High Range Velocity and Volume Thermo-Anemometer

Order Code: ZT2622013S

£139.99 Inc VAT (20%)


Description

The AET-955 remote vane thermo-anemometer measures air velocity, airflow volume and temperature. The detachable 75mm vane has a 1.5m coiled connection cable and plug. An ideal instrument for ventilation surveys, air conditioning, heating and environmental monitoring.

0.3 to 45m/sec x 0.01
Measures air velocity in m/sec, ft/min, km/hr, knots or mph
Measures volume in m³/min (CMM) or ft³/min (CFM)
Measures temperature °C or °F
55mm hi-contrast LCD display with backlight and function indicators
Dual display for velocity and temperature
12 segment bargraph for velocity
Average multiple readings for velocity or flow volume for the last 30 readings
Auto power off after 15 minutes of no activity
Low battery indicator
Standard ¼" camera bush for tripod mounting
Supplied with hard carry case and battery

See full description
Specifications for High Range Velocity and Volume Thermo-Anemometer
  • Product Type
    Thermo-Anemometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome