Outdoor Cup Thermo-Anemometer

Order Code: ZT2621977S

£89.99 Inc VAT (20%)


Description

The AMT-905V is an easy-to-use cup thermo-anemometer that has been specifically made for use outdoors. It has a design that will detect airflow from any direction which has a distinct advantage over conventional flat vane anemometers. It has user selectable measuring units for air velocity and temperature. The instrument has a memory for maximum measured values and average since power on. It has a dual display of airflow and environmental temperature on a Hi-Contrast LCD display.

0.7 to 30m/sec x 0.1m/sec
Selectable measurement units: m/sec, mph, km/hr or knots
Temperature -20° to 50°C
Sampling rate of 300ms
Sapphire jewel bearing ensures fast and accurate readings
30mm LCD display with function indicators
Max Memory of measured values since power on
Average Memory of measured values since power on
Auto power off after 15 minutes of no activity (Can be user disabled)
Low battery indication
2 year warranty
Supplied with batteries

See full description
Specifications for Outdoor Cup Thermo-Anemometer
  • Product Type
    Thermo-Anemometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome