Vane Thermo Anemometer

Order Code: ZT2622017S

£109.99 Inc VAT (20%)


Description

The AAVM-619 remote vane thermo-anemometer measures air velocity, airflow volume and temperature. The detachable 64mm vane has a 1.1m connection cable. Excellent for ventilation surveys, air conditioning, heating and environmental monitoring.

0.4 to 30m/sec x 0.01
Measures air velocity in m/sec, ft/min, km/hr, knots or mph
Measures volume in m³/min (CMM) or ft³/min (CFM)
Measures temperature °C or °F
43mm LCD display with Backlight and function indicators
Data hold and min/max hold for airflow and temperature
Average multiple readings for velocity or flow volume for up to 20 readings
Volume measurements by entering the area of the duct or grille being measured
16 memory locations for area sizes (8 CFM, 8 CMM)
Auto power off and low battery indicator
Standard ¼" camera bush for tripod mounting
Supplied with rubber boot, carry case, shoulder strap and battery

See full description
Specifications for Vane Thermo Anemometer
  • Product Type
    Thermo Anemometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome