Velocity & Volume Thermo-Anemometer

Order Code: ZT2621887S

£79.99 Inc VAT (20%)


Description

The AET-935 is a remote vane thermo-anemometer that measures air velocity and temperature. The 75mm vane has a 1.5m coiled connection cable and plug. An ideal instrument for ventilation surveys, air conditioning, heating and environmental monitoring.

0.4 to 30m/sec x 0.1
Measures air velocity in m/sec, ft/min, mph, km/hr or knots
Measures volume in m³/min (CMM) or ft³/min (CFM)
Measures temperature °C or °F
35mm hi-contrast LCD display with backlight and function indicators
Dual display for velocity and temperature
16 segment bargraph for velocity
Data hold, min/max hold for airflow and temperature
Average function based on the last 10 seconds
Low battery indicator
Auto power off after 15 minutes of no activity
2 Year warranty
Supplied with soft carry case and battery

See full description
Specifications for Velocity & Volume Thermo-Anemometer
  • Product Type
    Thermo-Anemometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome