12.5" x 10" x 8" Webbed Angle Plate

Order Code: ZT1017553X

£319.99 Inc VAT (20%)


Description

Webbed slotted angle plates can be used for rapid mounting fixtures for machine set-up, layout, or inspection.
They are heavily ribbed for strength and rigidity.
Sides and ends are machine finished.

Specifications for 12.5" x 10" x 8" Webbed Angle Plate
  • Height
    10in
  • Length
    12-1/2in
  • Width
    8in
  • Dimensions
    12.5"x10"x8"in
  • Grade
    Grade B
  • Standards Met
    BS : 5535
  • Type
    Webbed Angle Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome