Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
PAT Testing
Certification & Record
Control Gear Osram Electronic 150W 220-240V
By LEDVANCE
Order Code:
ZT5026505S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/certification-and-record/control-gear-osram-electronic-150w-220-240v/p/ZT5026505S
Add to quotation
View all Certification & Record
Description
Ledvance CONTROL GEAR OSRAM ELECTRONIC 150W 220-240V ECG for HPD 4008321956385
Specifications
Specifications for Control Gear Osram Electronic 150W 220-240V
Height
42.5mm
Length
158mm
Width
94mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome