A3000FC 400A AC True Rms Clamp Meter

Order Code: ZT1017982X

£249.99 Inc VAT (20%)


Description

A3000FC
A fully functional True RMS current clamp meter that wirelessly relays measurements to other Fluke Connect™ enabled master units. Main features include measure up to 400A AC, logging function for recording and saving up to 65,000 readings. Use as a standalone meter or as part of a system. Inrush function.

Range: 0.5A to 400A AC.
Operating temperature: -10°C to +50°C.
Safety rating: CAT III 600V.
Ingress protection: IP30.
Jaw opening: 34mm.
Size: 20.3 x 7.49 x 3.55cm.
Weight: 0.22kg.

See full description
Specifications for A3000FC 400A AC True Rms Clamp Meter
  • AC voltage
    600V
  • AC/DC current
    400A
  • DC voltage
    600V
  • Weight
    220g
  • Additional Features
    True-RMS AC Clamp Meter
    Use as a Standalone Meter or as Part of the System
    Fluke Connect Mobile App
  • MFR Part No.
    a3000FC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome