0
1
2
3
4

Auto Range Digital Clamp Meter 2000A AC/DC

Order Code: ZT1046234P

£69.99 Inc VAT (20%)


Description

The UT220 is a 1999 count AC&DC digital clamp meter that can ensure stable performance, higher degree of safety and reliability to users. It is designed with over-load protection for all ranges, perfect for all professionals measuring currents up to 2000A.

Notes
• Battery not included

Specifications for Auto Range Digital Clamp Meter 2000A AC/DC
  • Additional Features
    2000 Display Count
  • Includes
    Gift Box
    9V Alkaline Battery (6LF22)
    Operating Manual
    Carrying Bag
  • MFR Part No.
    UT220
  • Weight
    390g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome