DCM1500 True Rms Digital Clamp Meter 1500A AC/DC

Order Code: ZT1253614X

£419.99 Inc VAT (20%)


Description

The large clear digits of the numeric display are complemented by a high-resolution digital bar graph, useful for trending and indicating fluctuation in measurement. The back light assists use in poorly lit areas such as distribution cupboards and corners of switch-rooms; and the data-hold feature enables use on difficult access cables, where otherwise the display may be impossible to see.

Safety rated to IEC 61010-1 CAT IV 600 V, the DCM1500 Measures up to 1500 A ac or dc and it offers 750 Vac and 1000 Vdc ranges making it ideal for use in the installation, maintenance, monitoring or checking of large ac or dc electrical systems and equipment.

• Dimensions 105 mm (W) x 275 mm (L) x 48 (H).
• Power Supply 1 x PP3 MN1604 6LR61 alkaline cell.
• Battery Life: 100 Hours.
• Drop-tested to 1.2 m onto a Hard Floor.
• DC and AC current up to 1500A.
• True RMS measurement for greater accuracy.
• Large jaw size safely assists with uninsulated conductor measurements.
• Maximum conductor size: 51 mm
• 750 Vac and 1000 Vdc.
• Resistance , continuity and frequency.
• Peak, min/max and data-hold functions.

See full description
Specifications for DCM1500 True Rms Digital Clamp Meter 1500A AC/DC
  • AC voltage
    600V
  • Includes
    Test leads
    Carry Case
  • MFR Part No.
    1005-572
  • Weight
    Including Battery 524g
  • DC voltage
    600V
  • AC/DC current
    1500A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome